FLS-10W-30K-BRWEATHERPROOF LED SQUARE FLOOD HEADS, 120V

  • Mfr # FLS-10W-30K-BR

  • Zoro # G302632166


product price:  $43.15
/ea

Key Features

Voltage
120V
Color
Dark Bronze
Lumens
950LM
Material
Die-Cast Aluminum With Powder Coat Finish
Watts
10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLS-10W-30K-BR
Zoro #
G302632166
UPC #
845060048162
Country of Origin
Unknown

Details

Voltage
120V
Color
Dark Bronze
Lumens
950LM
Material
Die-Cast Aluminum With Powder Coat Finish
Watts
10W
CRI
>80

Description

Die-cast aluminum with powder coat finish
Cover type: Transparent PC
White Reflector
Driver: Non-dimmable driver
13" #18 AWG stranded wires
Power: 10W
Lumens: 950LM
Light Efficiency: 75LM/W
Voltage: 100~277V, 50/60Hz
CRI: >80
Source: COB
Beam Angle: 100°
IP Rating: Wet Location
Rotating directional hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.