Zoro Homepage

FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT

  • Mfr # FML-R10-MCT

  • Zoro # G702634470


product price: $56.25
/ea

Key Features

Voltage
120V
Lumens
1020LM
Watts
17W
Beam Angle
35°
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FML-R10-MCT
Zoro #
G702634470
UPC #
845060054613
Country of Origin
Unknown

Details

Voltage
120V
Lumens
1020LM
Watts
17W
Beam Angle
35°
IP Rating
IP65
Color
White
CRI
>90
Material
Die-cast Aluminum. Powder-Coated

Description

Construction: Spun aluminum with white powder
coat finish
LED: Edge Lit LED Technology
Optics: White translucent acrylic lens
1 deep
CRI: >90
Voltage: 120V AC
Dimmable down to 10% using a standard TRIAC LED
dimmer
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star-rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.