This item is Discontinued.

No Product Image Available

FML-R6-11W-50K22in 40W 2700LM 120V FLUSH MOUNT MULTI-CCT 30K/40K/50K CRI90 DIM (Discontinued)

  • Mfr # FML-R6-11W-50K
  • Zoro # G402634466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FML-R6-11W-50K
Zoro #
G402634466
UPC #
845060021349
Country of Origin
Unknown

Details

Voltage
120VAC
Lumens
550LM
Watts
11W
IP Rating
IP66
Color
White
CRI
>90
Beam Angle
110°
Material
Spun Aluminum

Description

Construction: Spun aluminum with white powder coat finish
LED: Seoul DOB (Driver On Board) Technology
Gasket: close cell Neoprene foam gasket
Optics: White translucent acrylic lens
1" deep
Voltage: 120V AC
Dimmable down to 10% using an approved dimmer
Power factor: 90% +
Suitable for damp locations when gasket is used
Maximum Ambient Temperature: 104°F
ETL-listed
Energy Star-rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.