Shop WESTGATE
See all product information
Create Account
G10-600L-30K-D6F 16AWG 5-WIRE FLEX FIXTURE WHIP WITH STRAIGHT AND 90D 1/2in CONNECTORS
Mfr # G10-600L-30K-D
Zoro # G802638231
product price:
$
11.95
/ea
Key Features
Watts
7.5W
Material
Aluminum And Pc
IP Rating
65
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G10-600L-30K-D
- Zoro #
- G802638231
- UPC #
- 845060028911
- Country of Origin
- Unknown
- Watts
- 7.5W
- Material
- Aluminum And Pc
- IP Rating
- 65
- Voltage
- 120V
Description
Input Voltage: 120V 60Hz 5mA
Watts: 7.5 watts
PF: 0.9%
CRI: >83
Beam angle: 40°
Dimmable
Dimension: 1.92" diameter, 2.125" height
UL listed
Power Factor: 9
Suitable for damp locations
Contains No Mercury
Emits no UV/IR light
3-year warranty Long life reduced re-lamping cost
Watts: 7.5 watts
PF: 0.9%
CRI: >83
Beam angle: 40°
Dimmable
Dimension: 1.92" diameter, 2.125" height
UL listed
Power Factor: 9
Suitable for damp locations
Contains No Mercury
Emits no UV/IR light
3-year warranty Long life reduced re-lamping cost