Shop WESTGATE
Create Account
GARDEN POST-TOP LIGHT SELECTABLE 30/50/60W 30/40/50K TYPE 5, 40W/50W/60W, 30K/40K/50K, Bronze
- Mfr # GPE-40-60W-MCTP
- Zoro # G124886679
product price:Â
$
385.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPE-40-60W-MCTP
- Zoro #
- G124886679
- UPC #
- 845060088625
- Country of Origin
- China
Description
The Westgate GPE-40-60W-MCTP is a garden post-top light selectable 30/50/60w 30/40/50k type 5. It delivers 130LM/W of 30K/40K/50K light at 40W/50W/60W. Operates on 120-277V input power. Constructed of die casting aluminum in a bronze finish. Dimming: 0-10v optional. Key specifications: CRI >/=70, power factor 0.9, THD /=60,000 hrs rated life, IP65 ingress protection, BUG rating B2 U2 G1. Light source: LED. Certifications: UL, DLC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.