Multi-Power & CCT Pole/Wall Mount Lights, 18W/30W/45W/60W, 3000K/4000K/5000K, 9000LM, 100-277V
- Mfr # GPX-18-60W-MCTP-PWM
- Zoro # G711673026
product price:
$
544.99
/ea
Free Shipping & Returns
Key Features
Finish
Bronze
Watts
18W/30W/45W/60W
Height
20.16 in
Color Temp.
3000 K, 4000 K, 5000 K
Lumens
9000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPX-18-60W-MCTP-PWM
- Zoro #
- G711673026
- UPC #
- 845060093469
- Country of Origin
- China
- Item
- Flood Lights
- Finish
- Bronze
- Watts
- 18W/30W/45W/60W
- Color Temp.
- 3000 K, 4000 K, 5000 K
- Lumens
- 9000
- Mounting
- Pole/Wall Mount
Dimensions
- Height
- 20.16 in
- Length
- 10 in
- Width
- 14.76 in
Description
- •Ideal for airports, auto dealerships, corporate offices, education, government, healthcare, industrial warehouses, municipal parking, gas stations, convenient stores, recreation and public venues, restaurants, hospitality, retail and grocery stores.
- •Corrosion Resistant Aluminum for Exterior
- •Samsung 2835 LED Chips
- •Wattage: 18W/30W/45W/60W
- •MCTP: Wattage & CCT Power Selectable Switches Inside Fixture
- •Color Temperatures: 3000K/4000K/5000K
- •Pole/Wall Mount Lights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.