GEN. 3 STREET LIGHT , 30W , 50K , 3030 LUMENS , 100-277V, 5000K, Light Grey
- Mfr # STL3-30W-50K
- Zoro # G524884848
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Rated Life
70,000hr
Lumens
3900LM
Lighting Technology
Lumileds LEDs
Lens Type
Optical TYPE III Lens,
BUG Rating
B4-U0-G3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STL3-30W-50K
- Zoro #
- G524884848
- UPC #
- 845060072884
- Country of Origin
- China
Dimensions
- Height
- 3.15 in
- Width
- 6.81 in
- Length
- 14.58 in
Details
- Rated Life
- 70,000hr
- Lumens
- 3900LM
- Lighting Technology
- Lumileds LEDs
- Lens Type
- Optical TYPE III Lens,
- BUG Rating
- B4-U0-G3
- Item
- Gen. 3 Street Light
- Housing Finish
- Light Grey
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Fixture Wattage
- 30W
- IP Rating
- IP65
- Weight
- 3.31 lb
- Voltage
- 120V to 277V
- Beam Angle
- 140°X80°
- CRI
- >70
- Fixture Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Power Factor
- 0.9
- Dimmable
- 0~10V Dimmable
- Color Temperature
- 5000 K
- Standards
- UL, DLC Premium
Description
The Westgate STL3-30W-50K is a gen. 3 street light. It delivers 3900LM of 5000K light at 30W. Operates on 120-277V input power. Constructed of die-cast aluminum with powder coat finish in a light grey finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor 0.9, THD <20%, beam angle 140 DegX80 Deg, operating temperature -40 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B4-U0-G3. Light source: Lumileds LEDs. Lens: Optical TYPE III Lens,. Certifications: UL, DLC Premium.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.