Shop WESTGATE
See all product information
Create Account
GEN. 4 STREET LIGHT POWER TUNABLE 30-100W 135LM/W 50K WITH SHORTING CAP, 120-277V, 30W/50W/80W/100W
- Mfr # STL4-30-100W-50K
- Zoro # G024884614
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Beam Angle
140°X80°
Fixture Wattage
30W/50W/80W/100W
Standards
UL
Width
9.52 in
Power Factor
0.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STL4-30-100W-50K
- Zoro #
- G024884614
- UPC #
- 845060088496
- Country of Origin
- China
Dimensions
- Width
- 9.52 in
- Length
- 18.98 in
- Height
- 4.73 in
Details
- Item
- Gen. 4 Street Light Power Tunable 30-100W 135Lm/W 50K With Shorting Cap
- Beam Angle
- 140°X80°
- Fixture Wattage
- 30W/50W/80W/100W
- Standards
- UL
- Power Factor
- 0.9
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- CRI
- >70
- Fixture Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Housing Finish
- Light Grey
- Color Temperature
- 5000 K
- Lumens
- 145LM/W
- Rated Life
- 70,000hr
- IP Rating
- IP65
- Voltage
- 120V to 277V
- Dimmable
- 0~10V Dimmable
- Weight
- 8.14 lb
Description
The Westgate STL4-30-100W-50K is a gen. 4 street light power tunable 30-100w 135lm/w 50k with shorting cap. It delivers 145LM/W of 5000K light at 30W/50W/80W/100W. Operates on 120-277V input power. Constructed of die-cast aluminum with powder coat finish in a light grey finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor 0.9, THD <20%, beam angle 140 DegX80 Deg, operating temperature -40 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.