Shop WESTGATE
See all product information
Create Account
GEN. 4 STREET LIGHT POWER TUNABLE 30-100W 135 LM/W 30K w/SHORTING CAP, 120-277V, 30W/50W/80W/100W
- Mfr # STL4-30-100W-30K
- Zoro # G024885826
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Width
9.52 in
Beam Angle
140°X80°
Operating Temp. Range
-40 Degrees to 104 Degrees F
Lumens
145LM/W
CRI
>70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STL4-30-100W-30K
- Zoro #
- G024885826
- UPC #
- 845060088489
- Country of Origin
- China
Dimensions
- Width
- 9.52 in
- Length
- 18.98 in
- Height
- 4.73 in
Details
- Beam Angle
- 140°X80°
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Lumens
- 145LM/W
- CRI
- >70
- IP Rating
- IP65
- Fixture Wattage
- 30W/50W/80W/100W
- Power Factor
- 0.9
- Weight
- 8.14 lb
- Housing Finish
- Light Grey
- Color Temperature
- 3000 K
- Item
- Gen. 4 Street Light Power Tunable 30-100W 135 Lm/W 30K With Shorting Cap
- Dimmable
- 0~10V Dimmable
- Rated Life
- 70,000hr
- Fixture Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Voltage
- 120V to 277V
- Standards
- UL
Description
The Westgate STL4-30-100W-30K is a gen. 4 street light power tunable 30-100w 135 lm/w 30k with shorting cap. It delivers 145LM/W of 3000K light at 30W/50W/80W/100W. Operates on 120-277V input power. Constructed of die-cast aluminum with powder coat finish in a light grey finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor 0.9, THD <20%, beam angle 140 DegX80 Deg, operating temperature -40 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.