Shop WESTGATE
See all product information
Create Account
GEN. 4 STREET LIGHT POWER TUNABLE 50-150W 155LM/W 50K WITH SHORTING CAP, 480V, 50W/80W/100W/150W
- Mfr # STL4-50-150W-50K-480V
- Zoro # G924885780
product price:Â
$
569.99
/ea
Free Shipping & Returns
Key Features
Rated Life
70,000hr
Color Temperature
5000 K
CRI
>70
Weight
10.11 lb
Voltage
480V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL4-50-150W-50K-480V
- Zoro #
- G924885780
- UPC #
- 845060088571
- Country of Origin
- China
- Rated Life
- 70,000hr
- Color Temperature
- 5000 K
- CRI
- >70
- Item
- Gen. 4 Street Light Power Tunable 50-150W 155Lm/W 50K With Shorting Cap
- Weight
- 10.11 lb
- Voltage
- 480V
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Power Factor
- 0.9
- Fixture Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Beam Angle
- 140°X80°
- Fixture Wattage
- 50W/80W/100W/150W
- Lumens
- 140LM/W
- Standards
- UL
- Dimmable
- 0~10V Dimmable
- IP Rating
- IP65
- Housing Finish
- Light Grey
Dimensions
- Height
- 4.72 in
- Width
- 12.3 in
- Length
- 23.22 in
Description
The Westgate STL4-50-150W-50K-480V is a gen. 4 street light power tunable 50-150w 155lm/w 50k with shorting cap. It delivers 140LM/W of 5000K light at 50W/80W/100W/150W. Operates on 480V input power. Constructed of die-cast aluminum with powder coat finish in a light grey finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor 0.9, THD <20%, beam angle 140 DegX80 Deg, operating temperature -40 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.