Shop WESTGATE
Create Account
GEN. 4 STREET LIGHT POWER TUNABLE 80-200W 140LM/W 40K w/SHORTING CAP, 120-277V, 4000K, Light Grey
- Mfr # STL4-80-200W-40K
- Zoro # G024884799
product price:Â
$
476.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL4-80-200W-40K
- Zoro #
- G024884799
- UPC #
- 840378317092
- Country of Origin
- China
Description
The Westgate STL4-80-200W-40K is a gen. 4 street light power tunable 80-200w 140lm/w 40k with shorting cap. It delivers 145LM/W of 4000K light at 80W/100W/150W/200W. Operates on 120-277V input power. Constructed of die-cast aluminum with powder coat finish in a light grey finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor 0.9, THD <20%, beam angle 140 DegX80 Deg, operating temperature -40 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.