Shop WESTGATE
See all product information
Create Account
STL4 SERIES STREET LIGHT SLIP FITTER, Grey
- Mfr # STL4-SF
- Zoro # G024886120
product price:Â
$
55.79
/ea
Key Features
Housing Finish
Grey
Fixture Housing Material
Aluminum
Weight
2.87 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STL4-SF
- Zoro #
- G024886120
- UPC #
- 840378301633
- Country of Origin
- China
Details
- Housing Finish
- Grey
- Fixture Housing Material
- Aluminum
- Item
- Stl4 Series Street Light Slip Fitter
- Weight
- 2.87 lb
Description
The Westgate STL4-SF is a stl4 series street light slip fitter. Constructed of aluminum in a grey finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.