Shop WESTGATE
Create Account
GEN2 ECONOMY 12V BULLET 60D 5CCT KN ORB, 7W, 27K/30K/35K/40K/50K, Bronze
- Mfr # LF12-G2-7W-MCT5-ORB
- Zoro # G024886045
product price:Â
$
34.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF12-G2-7W-MCT5-ORB
- Zoro #
- G024886045
- UPC #
- 840378314916
- Country of Origin
- Viet Nam
Description
The Westgate LF12-G2-7W-MCT5-ORB is a gen2 economy 12v bullet 60d 5cct kn orb. It delivers 500-550LM of 27K/30K/35K/40K/50K light at 7W. Operates on AC/DC12-24V input power. Constructed of aluminum in a bronze finish. Key specifications: CRI 90, THD <20%, beam angle 30 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: Sanan LEDs. Lens: PC Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.