Shop WESTGATE
See all product information
Create Account
VERTICAL RECESSED STEP LIGHT ENGINE, 120V AC ONLY , 2W, OUTDOOR RATED, 4000K , FITS ON SINGLE GANG
- Mfr # SLEB-120V-40K
- Zoro # G624885011
product price:Â
$
42.79
/ea
Key Features
Width
2.87 in
Length
6.42 in
Operating Temp. Range
-4 Degrees to 104 Degrees F
Voltage
120V
Lumens
86LM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLEB-120V-40K
- Zoro #
- G624885011
- UPC #
- 845060051339
- Country of Origin
- China
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Voltage
- 120V
- Lumens
- 86LM
- IP Rating
- IP67
- Lighting Technology
- Integrated COB LED Bar
- Lens Type
- PC Lens
- Item
- Vertical Recessed Step Light Engine
- Color Temperature
- 4000 K
- Fixture Wattage
- 2W
- Material
- PVC Housing
- Weight
- 0.29 lb
- CRI
- CRI80
- Rated Life
- 28,000 Hours
Dimensions
- Width
- 2.87 in
- Length
- 6.42 in
- Height
- 6.81 in
Description
The Westgate SLEB-120V-40K is a vertical recessed step light engine. It delivers 86LM of 4000K light at 2W. Operates on 120V input power. Constructed of pvc housing. Key specifications: CRI CRI80, operating temperature -4 DegF to 104 DegF, 28,000 Hours rated life, IP67 ingress protection. Light source: Integrated COB LED Bar. Lens: PC Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.