GL-12W-50K-BRLED FLOOD 120-277V 12W 30K 90D BRONZE

  • Mfr # GL-12W-50K-BR

  • Zoro # G102632366


product price:  $92.25
/ea
Free Shipping & Returns

Key Features

Material
Die-Cast Aluminum With Powder Coat Finish
CRI
>80
Color
Dark Bronze
Watts
12W
IP Rating
IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL-12W-50K-BR
Zoro #
G102632366
UPC #
845060059106
Country of Origin
Unknown

Details

Material
Die-Cast Aluminum With Powder Coat Finish
CRI
>80
Color
Dark Bronze
Watts
12W
IP Rating
IP20
Voltage
120-277V
Lumens
960LM

Description

Housing: Cast aluminum with powder coatfinish (Bronze) Mounting: 1/2" NPT knuckle Voltage: 120~277V AC, 50/60Hz Operating Temp: -4°F to 104°F CRI: >80 Power Factor: >0.9 Maintenance free 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products