
GL-24W-40K-BRLED FLOOD 120-277V 12W 50K 90D BRONZE
Mfr # GL-24W-40K-BR
Zoro # G902632269
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Watts
24W
CRI
>80
Lumens
1920LM
IP Rating
IP44
Color
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL-24W-40K-BR
Zoro #
G902632269
UPC #
845060059120
Country of Origin
Unknown
Details
Watts
24W
CRI
>80
Lumens
1920LM
IP Rating
IP44
Color
Dark Bronze
Material
Die-Cast Aluminum With Powder Coat Finish
Voltage
120-277V
Description
Housing: Cast aluminum with powder coatfinish (Bronze) Mounting: 1/2" NPT knuckle Voltage: 120~277V AC, 50/60Hz Operating Temp: -4°F to 104°F CRI: >80 Power Factor: >0.9 Maintenance free 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP65
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.