Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GL-MCTP-BRLED FLOOD 120-277V 24W 50K 90D BRONZE

  • Mfr # GL-MCTP-BR

  • Zoro # G602632323


product price: $122.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP44
Material
Die-Cast Aluminum With Powder Coat Finish
Color
Dark Bronze
Voltage
120-277V
Watts
20W MAX.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL-MCTP-BR
Zoro #
G602632323
UPC #
845060059144
Country of Origin
Unknown

Details

IP Rating
IP44
Material
Die-Cast Aluminum With Powder Coat Finish
Color
Dark Bronze
Voltage
120-277V
Watts
20W MAX.
Lumens
1400LM MAX.
CRI
>80

Description

Housing: Cast aluminum with powder coatfinish (Bronze) Mounting: 1/2" NPT knuckle Voltage: 120~277V AC, 50/60Hz Operating Temp: -4°F to 104°F CRI: >80 Power Factor: >0.9 Maintenance free 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.