This item is Discontinued.

Westgate GS-CANOPY-150W-50KLED GAS STATION/CANOPY LIGHT, 120-277V GS-CANOPY-150W-50K

GS-CANOPY-150W-50KLED GAS STATION/CANOPY LIGHT, 120-277V (Discontinued)

  • Mfr # GS-CANOPY-150W-50K
  • Zoro # G102632557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-CANOPY-150W-50K
Zoro #
G102632557
UPC #
845060046892
Country of Origin
Unknown

Details

Lumens
20558LM
Voltage
120-277V
Watts
150W
Color
Light Grey
CRI
>80
Material
Aluminum Alloy, Outdoor Powder Coated

Description

New pattern design
Mounts to standard junction boxes
Easy installation
Recessed or shoebox installation available
High light efficiency: 130LM/W
Eliminate the relamping cycle
Ultra slim at 18mm
IP66, providing a reliable weather-tight seal
Efficiency Up to 130LM/W
Power efficiency: More than 95%
CRI: >80
Color temperature: 5000K
Working temperature: 30oF~130oF
Life span: 70,000hrs.
Warranty: 5 years

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.