Zoro Homepage

Hazardous Location Flood/Highbay Lights, 80W, 5000K, 480V

  • Mfr # EXPL-80W-50K-480V

  • Zoro # G611695159


product price: $1,449.99
/ea
Free Shipping & Returns

Key Features

Lumens
10800
Fixture Wattage
80W
Width (In.)
1.48 in
Color Temp.
5000K
Finish
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXPL-80W-50K-480V
Zoro #
G611695159
UPC #
845060091144
Country of Origin
China

Dimensions

Width (In.)
1.48 in
Height (In.)
47.72 in
Length (In.)
23.74 in

Details

Item
Outdoor Garage Light
Lumens
10800
Fixture Wattage
80W
Color Temp.
5000K
Finish
Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.