This item is Discontinued.

Westgate HPL-40W-50K-E26LED HIGH POWER LAMPS HPL-40W-50K-E26

HPL-40W-50K-E26LED HIGH POWER LAMPS (Discontinued)

  • Mfr # HPL-40W-50K-E26
  • Zoro # G002632077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HPL-40W-50K-E26
Zoro #
G002632077
UPC #
845060049916
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
40W
Lumens
5000LM
Color
White

Description

Input voltage: 120-277V AC
CRI: >80
Operating Temp: -4°F~122°F
Life Span: 50,000 hours
5-year warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.