This item is Discontinued.

Westgate HPL-HB-120W-50K-E39LED HIGH POWER LAMPS HPL-HB-120W-50K-E39

HPL-HB-120W-50K-E39LED HIGH POWER LAMPS (Discontinued)

  • Mfr # HPL-HB-120W-50K-E39
  • Zoro # G402632103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HPL-HB-120W-50K-E39
Zoro #
G402632103
UPC #
845060049954
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
120W
Lumens
13000LM
CRI
>80
Color
White
Material
Aluminum And Polycarbonate

Description

Input voltage: 120-277V AC
CRI: >80
Operating Temp: -4°F~122°F
Life Span: 50,000 hours
5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.