Zoro Homepage

HPL-HB-R3PC REFLECTOR FOR HPL-HB-60W

  • Mfr # HPL-HB-R3

  • Zoro # G402638174


product price: $13.29
/ea

Key Features

Color
White
IP Rating
IP65
Material
Polycarbonate
Beam Angle
160°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPL-HB-R3
Zoro #
G402638174
UPC #
845060049985
Country of Origin
Unknown

Details

Color
White
IP Rating
IP65
Material
Polycarbonate
Beam Angle
160°

Description

Input voltage: 120-277V AC
CRI: >80
Operating Temp: -4°F~122°F
Life Span: 50,000 hours
5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.