This item is Discontinued.

Westgate HSL-7-30K13 HARDSCAPE LIGHT WITH BRACK HSL-7-30K

HSL-7-30K13 HARDSCAPE LIGHT WITH BRACK (Discontinued)

  • Mfr # HSL-7-30K
  • Zoro # G102632281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSL-7-30K
Zoro #
G102632281
UPC #
845060004267
Country of Origin
Unknown

Details

Material
Cast Aluminum, Stainless Steel Bracket
Lumens
100LM
Color
Bronze
Voltage
12VAC/DC
Watts
2W
IP Rating
IP67

Description

Wattage2W Lumens100LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle36ÂoLED COB TechnologyBuilt-In Glass Magnifying LensCast Aluminum Fixture, Stainless Steel Bracket, Aluminum Front Trim with Dark Gray Finish (Paintable)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.