Zoro Homepage

INDOOR HIGHBAY OCCUPANCY SENSOR WITH BI-LEVEL DIMMING - NEEDS LLHB-OC-REMOTE TO CHANGE SETTINGS

  • Mfr # LLVT2-4FT-36W-MCT-D

  • Zoro # G702638096


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Lumens
4680LM
CRI
>82
Material
Housing: Polycarbonate With Stainless Steel Clamps
Color
White
Voltage
120-277VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLVT2-4FT-36W-MCT-D
Zoro #
G702638096
UPC #
845060045963
Country of Origin
Unknown

Details

Lumens
4680LM
CRI
>82
Material
Housing: Polycarbonate With Stainless Steel Clamps
Color
White
Voltage
120-277VAC
Watts
36W
Beam Angle
120º

Description

Housing: Polycarbonate
Lens: Opal PC
With steel clamps
Input Voltage: 120V~277V AC
Dimmable (0~10V dimming)
IP65
Ideal for offices, retail stores, showrooms and residential applications. Especially suited for areas where accessing the fixture is challenging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.