Shop METALUX
See all product information
Create Account
INDOOR HIGH BAY FXTR LED 119, 159W
- Mfr # LHBS-1824-UNV-L84050-U
- Zoro # G815851962
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Standards
UL Listed; DLC Certified; Title 24 Compliant; ISO Certified
Lamp Type
LED
Voltage Rating
120-277V
Special Features
Superior performance: Up to 36,000 lumens and 160-lm/W
Application
Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LHBS-1824-UNV-L84050-U
- Zoro #
- G815851962
- UPC #
- 80083275625
- Country of Origin
- Viet Nam
Details
- Standards
- UL Listed; DLC Certified; Title 24 Compliant; ISO Certified
- Lamp Type
- LED
- Item
- Industrial
- Voltage Rating
- 120-277V
- Special Features
- Superior performance: Up to 36,000 lumens and 160-lm/W
- Application
- Lighting
- Amperage Rating
- 0.57 A @ 277 V
- Mounting
- Suspended
Description
Lensed HB Select, Medium Distr
- Superior performance: Up to 36,000 lumens and 160-lm/W
- CCT (4000/5000K) and Lumen select for greater flexibility
- Size to Lumen Select: 13 in - 12/18K, 14.2 in - 18/24K and 19.7 in - 24/36K
- Full-body, driver channel with diffuse lens
- Efficient 1-for-1 replacement of linear fluorescent and HID fixtures
- Optional wire guards, sensors and emergency battery
- Medium distribution, glare free diffuse lens
- Multi-volt 120 thru 277V input, 0-10V dimming driver
- DLC Premium qualified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.