Shop WESTGATE
Create Account
INTEGRATED LED FABRIC DRUM 15in 23W 1380LM C90 5CCT 27/30/35/40/50K, BRUSHED NICKEL, 25W
- Mfr # LCFF-15-MCT5-BN
- Zoro # G824886610
product price:Â
$
103.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCFF-15-MCT5-BN
- Zoro #
- G824886610
- UPC #
- 845060063820
- Country of Origin
- Indonesia
Description
The Westgate LCFF-15-MCT5-BN is a integrated LED fabric drum 15in 23w 1380lm c90 5cct 27/30/35/40/50k. It delivers 1400LM of 27K/30K/35K/40K/50K light at 25W. Operates on 120V input power. Constructed of durable punching aluminum housing in a brushed-nickel finish. Dimming: TRIAC Dimming. Key specifications: CRI >90, power factor >90, beam angle 120 Deg, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection, BUG rating B1-U3-G1. Light source: LED. Lens: Translucent Diffuser. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.