Shop WESTGATE
See all product information
Create Account
15in LED SINGLE RING FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, BN
- Mfr # FSL-15-MCT5
- Zoro # G224884803
product price:Â
$
68.79
/ea
Key Features
Rated Life
50,000hr
Lighting Technology
LED
Height
3.75 in
Power Factor
>0.90
Housing Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSL-15-MCT5
- Zoro #
- G224884803
- UPC #
- 845060062779
- Country of Origin
- Malaysia
- Rated Life
- 50,000hr
- Lighting Technology
- LED
- Power Factor
- >0.90
- Housing Finish
- Brushed Nickel
- Fixture Temp. Range
- -4ºF to +104ºF
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- BUG Rating
- B1-U2-G1
- IP Rating
- IP20
- Dimmable
- Dimmable Down to 10% Using a Standard TRIAC LED Dimmer
- Fixture Wattage
- 24W
- Weight
- 2.55 lb
- Standards
- ETL, ES
- Lens Type
- Optics: White Translucent Acrylic Lens
- Voltage
- 120V
- Item
- 15In LED Single Ring Flush Mount 24W 1800Lm 5Cct 27/30/35/40/50K 120V R80 Dim Es
- Body Material
- Spun aluminum Steel
- CRI
- >80
- Lumens
- 1800LM
Dimensions
- Height
- 3.75 in
- Length
- 15.62 in
- Width
- 15.75 in
Description
The Westgate FSL-15-MCT5 is a 15in LED single ring flush mount 24w 1800lm 5cct 27/30/35/40/50k 120v r80 dim es. It delivers 1800LM of 27K/30K/35K/40K/50K light at 24W. Operates on 120V input power. Constructed of spun aluminum steel in a brushed nickel finish. Dimming: Dimmable Down to 10% Using a Standard TRIAC LED Dimmer. Key specifications: CRI >80, power factor >0.90, operating temperature -4 DegF to +104 DegF, 50,000hr rated life, IP20 ingress protection, BUG rating B1-U2-G1. Light source: LED. Lens: Optics: White Translucent Acrylic Lens. Certifications: ETL, ES.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.