LED 2-HEAD EMERGENCY LIGHT WITH MOVABLE HEADS 90-MIN 1.2W PER HEAD 3.6V 1Ah NI-CAD BATT. UL
- Mfr # EL-2A
- Zoro # G124885733
product price:Â
$
34.79
/ea
Key Features
Width
4.57 in
Length
9.33 in
Height
2.2 in
Fixture Wattage
1.2W per Head
Voltage
120V to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EL-2A
- Zoro #
- G124885733
- UPC #
- 845060058321
- Country of Origin
- Viet Nam
- Fixture Wattage
- 1.2W per Head
- Voltage
- 120V to 277V
- Standards
- UL
- Item
- LED 2-Head Emergency Light With Movable Heads 90-Min 1.2W Per Head 3.6V 1Ah Ni-Cad Batt. UL
- Housing Material
- ABS
- Lighting Technology
- LED
Dimensions
- Width
- 4.57 in
- Length
- 9.33 in
- Height
- 2.2 in
Description
The Westgate EL-2A is a LED 2-head emergency light with movable heads 90-min 1.2w per head 3.6v 1ah ni-cad batt. UL. Rated at 1.2W per Head. Operates on 120-277V input power. Constructed of abs. Key specifications: CRI 81.6, power factor 0.362, 2Y rated life, IP20 ingress protection. Light source: LED. Lens: PC Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.