Shop WESTGATE
See all product information
Create Account
All LED Exit/Emergency Light Combo, Sgl/Dbl Face, Green Letters White Housing, 120/277V, 3.8W
- Mfr # XT-CL-GW-EM
- Zoro # G224885282
product price:Â
$
57.79
/ea
Key Features
Standards
UL
Fixture Wattage
3.8W
Height
4.37 in
Width
7.95 in
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XT-CL-GW-EM
- Zoro #
- G224885282
- UPC #
- 845060041934
- Country of Origin
- Viet Nam
- Standards
- UL
- Fixture Wattage
- 3.8W
- Lighting Technology
- LED
- Voltage
- 120V to 277V
- Housing Material
- Plastic
- Item
- All LED Exit/Emergency Light Combo
Dimensions
- Height
- 4.37 in
- Width
- 7.95 in
- Length
- 19.84 in
Description
The Westgate XT-CL-GW-EM is a all LED exit/emergency light combo. Rated at 3.8W. Operates on 120-277V input power. Constructed of plastic. Light source: LED. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.