Shop WESTGATE
See all product information
Create Account
LED 2-HEAD IP65 WET LOCATION EMERGENCY LIGHT 90-MIN 2W PER HEAD 3.6V 2Ah NI-CAD BATT. UL, 6W
- Mfr # EL-WP
- Zoro # G724885690
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Height
5.2 in
Fixture Wattage
6W
Voltage
120V to 277V
Standards
UL
Length
12.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EL-WP
- Zoro #
- G724885690
- UPC #
- 845060001310
- Country of Origin
- Viet Nam
Dimensions
- Height
- 5.2 in
- Length
- 12.3 in
- Width
- 4.2 in
Details
- Fixture Wattage
- 6W
- Voltage
- 120V to 277V
- Item
- LED 2-Head Ip65 Wet Location Emergency Light 90-Min 2W Per Head 3.6V 2Ah Ni-Cad Batt. UL
- Standards
- UL
- Housing Material
- Plastic
- Lighting Technology
- LED
Description
The Westgate EL-WP is a LED 2-head ip65 wet location emergency light 90-min 2w per head 3.6v 2ah ni-cad batt. UL. Rated at 6W. Operates on 120-277V input power. Constructed of plastic. Light source: LED. Lens: PC Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.