Shop WESTGATE
Create Account
LED 4FT T8 TYPE B, SINGLE/DOUBLE ENDED 17W 2200LM 4000K CLEAR GLASS
- Mfr # T8-4FT-TYPB-17W-40K-C
- Zoro # G024967362
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8-4FT-TYPB-17W-40K-C
- Zoro #
- G024967362
- UPC #
- 845060093162
- Country of Origin
- China
Description
The Westgate T8-4FT-TYPB-17W-40K-C is a LED 4ft t8 type b. It delivers 2200LM of 4000K light at 17W. Constructed of glass tube in a clear finish. Key specifications: CRI >80, power factor >90, THD <20%, beam angle 180 Degrees, operating temperature -13 Degrees F to 113 Degrees F, 50,000hr rated life, IP20 ingress protection. Light source: LED. Lens: Clear Glass. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.