Shop WESTGATE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LED 8ft Narrow Strip with EM & Sensor, 80W, 3500K/4000K/5000K
Mfr # LSN-8FT-80W-MCTP-D-EM-SEN
Zoro # G611672907
product price:
$
428.99
/ea
Key Features
Lumens
10400
Width
2 in
Housing Finish
White
Length
17.7 in
Fixture Wattage
50W/64W/80W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSN-8FT-80W-MCTP-D-EM-SEN
- Zoro #
- G611672907
- UPC #
- 845060085518
- Country of Origin
- China
- Lumens
- 10400
- Housing Finish
- White
- Fixture Wattage
- 50W/64W/80W
- Color Temp.
- 35K/40K/50K
- Item
- LED Panel
Description
- •Ideal for residential, commercial, and industrial lighting. Steady performance and long lifetime. LED Strip Light is a cost-effective, energy-efficient lighting fixture for surface mount applications such as corridors, stairwells, public rooms, schools, hospitals utility areas, etc.
- •Ceiling Mount or Suspended Mount - 8ft.
- •Lens: Polycarbonate Frosted Lens, Shatter Resistant
- •MCTP: Multi Color Temperature & Power (Selectable Switch Inside Fixture)
- •Wattage: 50W/64W/80W
- •Color Temperatures: 3500K/ 4000K/ 5000K
- •Dimmable
- •w/ Emergency Backup
- •Sensor Ready
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.