Zoro Homepage

LED 8ft Narrow Strip with Sensor, 80W, 3500K/4000K/5000K

  • Mfr # LSN-8FT-80W-MCTP-D-SEN

  • Zoro # G311672917


product price: $370.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Lumens
10400
Fixture Wattage
50W/64W/80W
Housing Finish
White
Color Temp.
35K/40K/50K
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSN-8FT-80W-MCTP-D-SEN
Zoro #
G311672917
UPC #
845060085501
Country of Origin
China

Dimensions

Width
2 in
Height
24.2 in
Length
17.7 in

Details

Lumens
10400
Fixture Wattage
50W/64W/80W
Housing Finish
White
Color Temp.
35K/40K/50K
Item
LED Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.