Shop WESTGATE
See all product information
Create Account
LED Ribbon 2835 120LED 3000K IP67 CRI>90. 24V19W/m. 10MM PCB led strip 440 lm/Ft 5.8W/Ft
Mfr # ULR-OT-16F-XHO-50K
Zoro # G202631337
product price:
$
106.99
/ea
Free Shipping & Returns
Key Features
Voltage
24VDC
Lumens
450LM/FT
IP Rating
IP54
Watts
5.8W/FT
CRI
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULR-OT-16F-XHO-50K
- Zoro #
- G202631337
- UPC #
- 845060048377
- Country of Origin
- Unknown
- Voltage
- 24VDC
- Lumens
- 450LM/FT
- IP Rating
- IP54
- Watts
- 5.8W/FT
- CRI
- 90
- Material
- PCB
Description
Material: silicon copper membrane
LED: SMD2835 chip spaced 5/8" on center, 37 per foot, 0.24 watts each chip
Dimmable using a magnetic driver
Cutting increment: Every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 5.8 watts per foot
Lumens: 450 lumens per foot, 12.2 LM per LED
CRI: 90
Max run: 16.4'
120Âo beam angle
3M double sided tape is preinstalled
Includes 1 female ribbon-to-power supply connector (Prewired) and 1 male plug for connection to next ribbon (Prewired)
IP67
5-year warranty
LED: SMD2835 chip spaced 5/8" on center, 37 per foot, 0.24 watts each chip
Dimmable using a magnetic driver
Cutting increment: Every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 5.8 watts per foot
Lumens: 450 lumens per foot, 12.2 LM per LED
CRI: 90
Max run: 16.4'
120Âo beam angle
3M double sided tape is preinstalled
Includes 1 female ribbon-to-power supply connector (Prewired) and 1 male plug for connection to next ribbon (Prewired)
IP67
5-year warranty