LED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V, 15W, 3000K, BRONZE
- Mfr # LF4-15W-30K-KN
- Zoro # G724885652
product price:Â
$
60.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF4-15W-30K-KN
- Zoro #
- G724885652
- UPC #
- 845060072921
- Country of Origin
- China
Description
The Westgate LF4-15W-30K-KN is a LED architectural flood lights lf4 series 120v-277v. It delivers 1900LM of 3000K light at 15W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor >0. 9, THD <20%, beam angle 90*120 Deg, operating temperature -40 DegF-+104 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B1-U0-G0. Light source: Lumileds Lexeon high flux LED. Lens: TIR optic lens - TYPE II. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.