Shop WESTGATE
Create Account
SMALL SPEC FLOOD LIGHT 10/20/30W 3CCT WITH PHOTOCELL KNUCKLE WHT, 10W/20W/30W, 30K/40K/50K, WHITE
- Mfr # LFX-SM-10-30W-MCTP-KN-WH-P
- Zoro # G724968553
product price:Â
$
79.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFX-SM-10-30W-MCTP-KN-WH-P
- Zoro #
- G724968553
- UPC #
- 840378331562
- Country of Origin
- China
Description
The Westgate LFX-SM-10-30W-MCTP-KN-WH-P is a small spec flood light 10/20/30w 3cct with photocell knuckle wht. It delivers 130LM/W of 30K/40K/50K light at 10W/20W/30W. Operates on 100-277V input power. Constructed of aluminum in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor >0.9, THD <20%, beam angle 90 Degrees 120 Degrees, operating temperature -40 Degrees FApprox. +104 Degrees F, 50,000hr rated life, IP65 ingress protection, BUG rating B2-U2-G1. Light source: LUMILEDS 2835. Lens: Optical lens. Certifications: UL, DLC Premium.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.