Shop WESTGATE
See all product information
Create Account
LED BACKLIT PANEL LIGHT, 100-277VAC, 60W, 4000K, White
- Mfr # LPNG-2X4-7KLM-40K-D
- Zoro # G124885115
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
CRI
>80
Lighting Technology
LED
Rated Life
50,000hr
BUG Rating
B2-U3-G2
Color Temperature
4000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPNG-2X4-7KLM-40K-D
- Zoro #
- G124885115
- UPC #
- 845060053371
- Country of Origin
- Malaysia
- CRI
- >80
- Lighting Technology
- LED
- Rated Life
- 50,000hr
- BUG Rating
- B2-U3-G2
- Color Temperature
- 4000 K
- Lumens
- 7920LM
- Weight
- 7.94 lb
- Dimmable
- 0~10V Dimmable
- Standards
- UL, DLC
- Voltage
- 120V to 277V
- Power Factor
- >0.9
- Fixture Temp. Range
- -68 Degrees to 104 Degrees F
- Base Material
- Aluminum And Steel
- Housing Finish
- White
- Max. Fixture Wattage
- 60W
- Fixture Item
- LED Backlit Panel Light
- Lens Type
- Polycarbonate
Dimensions
- Width
- 23.82 in
- Height
- 1.69 in
- Length
- 47.8 in
Description
The Westgate LPNG-2X4-7KLM-40K-D is a LED backlit panel light. It delivers 7920LM of 4000K light at 60W. Operates on 120-277V input power. Constructed of aluminum and steel in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.9, THD <20%, operating temperature -68 DegF-104 DegF, 50,000hr rated life, BUG rating B2-U3-G2. Light source: LED. Lens: Polycarbonate. Certifications: UL, DLC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.