Zoro Homepage

LED Backlit Panel Lights, 20W/30W/40W, 3500K/4000K/5000K

  • Mfr # LPNG-2X2-MCTP4

  • Zoro # G111673176


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Lumens
4400
Color Temp.
3000K/3500K/4000K/5000K
Height
3.98 in
Finish
White
Max. Fixture Wattage
20W/30W/40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPNG-2X2-MCTP4
Zoro #
G111673176
UPC #
845060089943
Country of Origin
China

Dimensions

Height
3.98 in
Length
49.02 in
Width
3.98 in

Details

Lumens
4400
Color Temp.
3000K/3500K/4000K/5000K
Finish
White
Max. Fixture Wattage
20W/30W/40W
Fixture Item
High bay Light

Description

  • •This indoor commercial lighting is ideal for hotels, offices, retail outlets, restaurants and more.
  • •Selectable Color Temperatures: 3000K/3500K/4000K/5000K
  • •Selectable Wattage: 20W/30W/40W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.