Shop WESTGATE
Create Account
LED CANDELABRA FILAMENT LAMP BENT-TIP E12 4W 30K DIM FROSTED, 3000K, clear
- Mfr # E12-FLA-4W-30K-D-F-BT
- Zoro # G124968436
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E12-FLA-4W-30K-D-F-BT
- Zoro #
- G124968436
- UPC #
- 840378339643
- Country of Origin
- China
Description
The Westgate E12-FLA-4W-30K-D-F-BT is a LED candelabra filament lamp bent-tip e12 4w 30k dim frosted. It delivers 500LM of 3000K light at 4W. Operates on 120V input power. Constructed of aluminum in a clear finish. Dimming: TRIAC. Key specifications: CRI 80, power factor 0.88, operating temperature -4 Degrees F to 104 Degrees F, 35000 rated life, 20 ingress protection. Lens: glass. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.