Shop DABMAR LIGHTING
Create Account
DL-MR16-LED-3W-65K MR16 LED 3 watt High Power Chip On Board 12 V Cool White Replacment Lamp
- Mfr # DL-MR16-LED-3W-65K
- Zoro # G703715611
product price:Â
$
32.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DL-MR16-LED-3W-65K
- Zoro #
- G703715611
- UPC #
- 849095067310
- Country of Origin
- China
Description
Features
- MR16 LED 3 Watt High Power Chip On Board 12 Volts Cool White
- Beam Angle: 60 Degree
- 65K (Lumen Output at250 lumens)
- Lamp Comes in a 3 Watt LED GU5.3 Base
- Color: Cool White
- Bulb Type: LED
- Maximum Lamp Voltage: 12 Volts
- Maximum Lamp Wattage: 3 Watts
- Dimension: 2.11" H x 1.94" W x 1.94"D
- Weight: 1.4 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.