Shop WESTGATE
See all product information
Create Account
LED DRIVER 100V-130V INPUT, 12V OUTPUT, 16.6A OUTPUT, 200W
- Mfr # LEDDR-12V-WP-200W
- Zoro # G724885799
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Input Voltage
12V AC
Weight
4.87 lb
Wattage
200W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LEDDR-12V-WP-200W
- Zoro #
- G724885799
- UPC #
- 845060039788
- Country of Origin
- China
Details
- Material
- Steel
- Item
- LED Driver 100V~130V Input
- Input Voltage
- 12V AC
- Weight
- 4.87 lb
- Wattage
- 200W
Description
The Westgate LEDDR-12V-WP-200W is a LED driver 100v-130v input. Rated at 200W. Operates on 12VAC input power. Constructed of steel.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.