Shop WESTGATE
See all product information
Create Account
LED ECONOMY WRAP-AROUND FIXTURES, 40W, 5000K, White
- Mfr # WAE-4FT-50K-D
- Zoro # G524885388
product price:Â
$
61.79
/ea
Key Features
Height
2.36 in
Standards
UL, DLC
Voltage
120V to 277V
Dimmable
0~10V Dimmable
Fixture Item
LED Economy Wrap-Around Fixtures
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAE-4FT-50K-D
- Zoro #
- G524885388
- UPC #
- 845060053173
- Country of Origin
- China
- Standards
- UL, DLC
- Voltage
- 120V to 277V
- Dimmable
- 0~10V Dimmable
- Fixture Item
- LED Economy Wrap-Around Fixtures
- CRI
- >82
- Lighting Technology
- High-lumen LEDs
- Lumens
- 3200LM
- Fixture Temp. Range
- -22 Degrees to 107 Degrees F
- Weight
- 3.31 lb
- Base Material
- Die-Formed Cold Rolled Steel With Powder Coated
- Lens Type
- Opal Polycarbonate
- Power Factor
- 0.95
- Color Temperature
- 5000 K
- Max. Fixture Wattage
- 40W
- Rated Life
- 50,000hr
- Housing Finish
- White
Dimensions
- Height
- 2.36 in
- Width
- 5.31 in
- Length
- 47.52 in
Description
The Westgate WAE-4FT-50K-D is a LED economy wrap-around fixtures. It delivers 3200LM of 5000K light at 40W. Operates on 120-277V input power. Constructed of die-formed cold rolled steel with powder coated in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >82, power factor 0.95, operating temperature -22 DegF-107 DegF, 50,000hr rated life. Light source: High-lumen LEDs. Lens: Opal Polycarbonate. Certifications: UL, DLC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.