2FT ECONOMY WRAP 20W MCT 3/4/5K, 0-10V AND TRIAC, WITH BI-LEVEL SENSOR, 3000K/4000K/5000K
- Mfr # WAE-2FT-MCT-DD-SEN
- Zoro # G324886394
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Max. Fixture Wattage
20W
Length
24.0 in
Height
2.5 in
Fixture Item
2Ft Economy Wrap 20W Mct 3/4/5K
Voltage
120V to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAE-2FT-MCT-DD-SEN
- Zoro #
- G324886394
- UPC #
- 845060086799
- Country of Origin
- China
- Max. Fixture Wattage
- 20W
- Fixture Item
- 2Ft Economy Wrap 20W Mct 3/4/5K
- Voltage
- 120V to 277V
- Standards
- ETL
- Weight
- 2.37 lb
- Color Temperature
- 3000 K, 4000 K, 5000 K
Dimensions
- Length
- 24.0 in
- Height
- 2.5 in
- Width
- 5.38 in
Description
The Westgate WAE-2FT-MCT-DD-SEN is a 2ft economy wrap 20w mct 3/4/5k. Rated at 20W. Operates on 120-277V input power. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.