LED FILAMENT CANDELABRA BULB (E12) 5W, 330LM, CRI 80, 110VApprox. 130V, 360 BEAM ANGLE, FULLY
- Mfr # E12-FLA-5W-27K-D
- Zoro # G724967785
product price:Â
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E12-FLA-5W-27K-D
- Zoro #
- G724967785
- UPC #
- 845060037333
- Country of Origin
- Viet Nam
Description
The Westgate E12-FLA-5W-27K-D is a LED filament candelabra bulb (e12) 5w. It delivers 400LM of 2700K light at 4W. Operates on 110-130V input power. Constructed of glass in a clear finish. Dimming: Dimmable. Key specifications: CRI >80, power factor 0.85, beam angle 360 Degrees, 30,000 Hours rated life. Light source: LED. Lens: Glass Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.