TruWave Natural LED ST19, 7W, Dimmable, 90CRI, 800 Lumen, 5000K, 15000life
- Mfr # LED7ST19DIM950CL13YTLRP/41331
- Zoro # G823777698
product price:Â
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Key Features
Light Color
Clear
Rated Life
15,000 hr
Dimmable
Yes
Bulb Base Type
E26 Medium
Bulb Housing
Soft Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED7ST19DIM950CL13YTLRP/41331
- Zoro #
- G823777698
- UPC #
- -
- Country of Origin
- China
Details
- Light Color
- Clear
- Bulb Shape
- ST19
- Rated Life
- 15,000 hr
- Dimmable
- Yes
- Bulb Base Type
- E26 Medium
- Bulb Housing
- Soft Glass
- CRI
- 90
- Watts
- 7 W
- Voltage
- 120V
- Lumens
- 800
- Wattage Equivalency
- 60 W
- Color Temperature
- 5000 K
- Lighting Technology
- LED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.