Shop WESTGATE
See all product information
Create Account
LED FLOOD 120-277V 12W 30K 90D BRONZE, 3000K, Dark Bronze
- Mfr # GL-12W-30K-BR
- Zoro # G524885401
product price:Â
$
82.79
/ea
Key Features
Power Factor
0.9
BUG Rating
B1-U2-G0
Bulb Beam Angle
35°
Height
4.96 in
Rated Life
70,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL-12W-30K-BR
- Zoro #
- G524885401
- UPC #
- 845060059083
- Country of Origin
- China
- Power Factor
- 0.9
- BUG Rating
- B1-U2-G0
- Item
- LED Flood 120-277V 12W 30K 90D Bronze
- Bulb Beam Angle
- 35°
- Rated Life
- 70,000hr
- Weight
- 2.09 lb
- Color Temperature
- 3000 K
- Voltage
- 120V to 277V
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Lens Type
- Optical Lens
- Base Material
- Die-Cast Aluminum With Powder Coat Finish
- Fixture Wattage
- 12W
- Lumens
- 960LM
- IP Rating
- IP65
- Lighting Technology
- Lumileds LEDs
- CRI
- >80
- Finish
- Dark Bronze
Dimensions
- Height
- 4.96 in
- Length
- 6.77 in
- Width
- 5.71 in
Description
The Westgate GL-12W-30K-BR is a LED flood 120-277v 12w 30k 90d bronze. It delivers 960LM of 3000K light at 12W. Operates on 120-277V input power. Constructed of die-cast aluminum with powder coat finish in a dark bronze finish. Key specifications: CRI >80, power factor 0.9, beam angle 35 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B1-U2-G0. Light source: Lumileds LEDs. Lens: Optical Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.