BUILDER SERIES FLOOD LIGHT ADJUST 50/80/100W TUNE 30/40/50K 140LM/W PHOTOCELL, U BRACKET, Bronze
- Mfr # LFXE-MD-50-100W-MCTP-TR-P
- Zoro # G624884922
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
BUG Rating
B4-U3-G1
Lens Type
Glass Lens
Weight
4.42 lb
Bulb Beam Angle
105°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LFXE-MD-50-100W-MCTP-TR-P
- Zoro #
- G624884922
- UPC #
- 845060087642
- Country of Origin
- China
Dimensions
- Height
- 2.64 in
- Length
- 12.07 in
- Width
- 10.61 in
Details
- Voltage
- 120V to 277V
- BUG Rating
- B4-U3-G1
- Lens Type
- Glass Lens
- Weight
- 4.42 lb
- Bulb Beam Angle
- 105°
- CRI
- >70
- Power Factor
- >0.90
- Standards
- UL, DLC Premium
- Finish
- Bronze
- Base Material
- Aluminium+glass
- Lumens
- 135LM/W
- IP Rating
- IP65
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Dimmable
- 0~10V Dimming
- Lighting Technology
- Philips Lumileds LEDs
- Item
- Builder Series Flood Light Adjust 50/80/100W Tune 30/40/50K 140Lm/W Photocell
- Rated Life
- 50,000hr
- Fixture Wattage
- 50W/80W/100W
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
Description
The Westgate LFXE-MD-50-100W-MCTP-TR-P is a builder series flood light adjust 50/80/100w tune 30/40/50k 140lm/w photocell. It delivers 135LM/W of 30K/40K/50K light at 50W/80W/100W. Operates on 120-277V input power. Constructed of aluminium+glass in a bronze finish. Dimming: 0-10V Dimming. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 105 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B4-U3-G1. Light source: Philips Lumileds LEDs. Lens: Glass Lens. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.