GENERATION 7 STADIUM LIGHT 1000W 480V 20KVA 45D LENS 5000K, 700W/800W/900W/1000W, Black
- Mfr # SFX-G7-700-1000W-45D-50K-480V
- Zoro # G324884994
product price:Â
$
2,223.99
/ea
Free Shipping & Returns
Key Features
Bulb Beam Angle
45°
Weight
51.15 lb
Lumens
150LM/W
Standards
UL
Height
14.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFX-G7-700-1000W-45D-50K-480V
- Zoro #
- G324884994
- UPC #
- 845060037753
- Country of Origin
- China
Dimensions
- Height
- 14.78 in
- Length
- 21.84 in
- Width
- 25.79 in
Details
- Bulb Beam Angle
- 45°
- Weight
- 51.15 lb
- Lumens
- 150LM/W
- Standards
- UL
- Dimmable
- 0-10V
- Color Temperature
- 5000 K
- Fixture Wattage
- 700W/800W/900W/1000W
- Base Material
- Aluminium
- CRI
- >80
- Voltage
- 277V to 480V
- Item
- Generation 7 Stadium Light 1000W 480V 20Kva 45D Lens 5000K
- Lighting Technology
- Philips Lumileds LEDs
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Lens Type
- Optical Lens
- Finish
- Black
- IP Rating
- IP65
- Power Factor
- >0.90
- Rated Life
- 50,000hr
Description
The Westgate SFX-G7-700-1000W-45D-50K-480V is a generation 7 stadium light 1000w 480v 20kva 45d lens 5000k. It delivers 150LM/W of 5000K light at 700W/800W/900W/1000W. Operates on 277-480V input power. Constructed of aluminium in a black finish. Dimming: 0-10V. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 45 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: Philips Lumileds LEDs. Lens: Optical Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.