LED FLOOD 120-277V TUNABLE WATTS AND CCT W/ RC 90D BLACK, 20W MAX., 3000K-5700K, Dark Bronze
- Mfr # GL-MCTP-BK
- Zoro # G924884745
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Power Factor
0.9
Height
4.96 in
Voltage
120V to 277V
Length
6.77 in
Width
5.71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL-MCTP-BK
- Zoro #
- G924884745
- UPC #
- 845060059151
- Country of Origin
- China
Dimensions
- Height
- 4.96 in
- Length
- 6.77 in
- Width
- 5.71 in
Details
- Power Factor
- 0.9
- Voltage
- 120V to 277V
- Color Temperature
- 3000 K to 5700 K
- Base Material
- Die-Cast Aluminum With Powder Coat Finish
- Finish
- Dark Bronze
- Lighting Technology
- Lumileds LEDs
- Item
- LED Flood 120-277V Tunable Watts And CCT W/ Rc 90D Black
- Bulb Beam Angle
- 35°
- BUG Rating
- B1-U2-G0
- CRI
- >80
- Weight
- 2.09 lb
- Lumens
- 1400LM MAX.
- Fixture Wattage
- 20W MAX.
- IP Rating
- IP65
- Rated Life
- 70,000hr
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Lens Type
- Optical Lens
Description
The Westgate GL-MCTP-BK is a LED flood 120-277v tunable watts and CCT w/ rc 90d black. It delivers 1400LM MAX. of 3000K-5700K light at 20W MAX.. Operates on 120-277V input power. Constructed of die-cast aluminum with powder coat finish in a dark bronze finish. Key specifications: CRI >80, power factor 0.9, beam angle 35 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B1-U2-G0. Light source: Lumileds LEDs. Lens: Optical Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.