Shop WESTGATE
See all product information
Create Account
LED FLOOD 12V 12W 40K 90D BRONZE, 4000K, Dark Bronze
- Mfr # GL-12V-12W-40K-BR
- Zoro # G424886256
product price:Â
$
91.79
/ea
Key Features
Color Temperature
4000 K
Weight
2.02 lb
Lumens
960LM
Voltage
12V
Beam Angle
35°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL-12V-12W-40K-BR
- Zoro #
- G424886256
- UPC #
- 845060059038
- Country of Origin
- China
- Color Temperature
- 4000 K
- Weight
- 2.02 lb
- Lumens
- 960LM
- Voltage
- 12V
- Item
- LED Flood 12V 12W 40K 90D Bronze
- Beam Angle
- 35°
- CRI
- >80
- BUG Rating
- B1-U2-G0
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- IP Rating
- IP65
- Fixture Wattage
- 12W
- Material
- Die-Cast Aluminum With Powder Coat Finish
- Rated Life
- 70,000hr
- Power Factor
- 0.9
- Housing Finish
- Dark Bronze
- Lens Type
- Optical Lens
- Lighting Technology
- Lumileds LEDs
Dimensions
- Height
- 4.96 in
- Width
- 5.71 in
- Length
- 6.77 in
Description
The Westgate GL-12V-12W-40K-BR is a LED flood 12v 12w 40k 90d bronze. It delivers 960LM of 4000K light at 12W. Operates on 12V input power. Constructed of die-cast aluminum with powder coat finish in a dark bronze finish. Key specifications: CRI >80, power factor 0.9, beam angle 35 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B1-U2-G0. Light source: Lumileds LEDs. Lens: Optical Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.